Shop All Pneumatic Actuators
Johnson Controls
Damper Actuator, 813Spring W/Pos
Mfr # D-3244-3
Zoro # G6180824
Free Shipping & Returns
$1,283.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 25
- Max. Air Pressure 25 psi
- Stroke 4 in
- Nominal Spring Range 8 to 13 psi
- Mounting Type Pivot
Product Information
- Brand Johnson Controls
- MFR # D-3244-3
- Zoro # G6180824
- Country of Origin Mexico
- Category Pneumatic Actuators
Dimensions
Length | 15 3/4 in |
Width | 12 in |
Height | 23 5/8 in |
Overall Length | 15 3/4 in |
Overall Depth | 23 5/8 in |
Air Connection Size | 1/8 in |
Overall Width | 9 3/4 in |
Description
Pneumatic Damper Actuator, Actuator Connection Clevis, Actuator Type Linear, Air Connection Size 1/8 in, Air Connection Type NPT, Application Dampers, Control Pressure - Maximum 25 psi, Control Pressure - Minimum 8 psi, Diaphragm Material Synthetic Elastomer, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, Force at 20 psi 27.3 lbf, Includes Positioner Positioner Included, Installation Orientation Versatile, Manufacturer Series D-3240
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER SynBag/Pkt Filter, MERV13, 24"x24"x30", 10P (208-110-130)
- AMERICAN LOUVER Stratus Plastic Return Filter Grille, 6" Duct, T-grid, BLK (STR-ERFG-6BK)
- CARRIER Limit Switch 110-150F Auto Limit Switch (HH18HA148)
- XPOWER 1/4 HP, 380 CFM, 3.2 Amps Infltatable Blower (BR-15)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Positioner (D-3246-2)
- JOHNSON CONTROLS Damper Actuator, 5-10 Spring (D-3153-6)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 9 to 13 Spring (MP843E001F)
- JOHNSON CONTROLS M9220-Bgc-3 24V Damper Actuator (M9220-BGC-)
- JOHNSON CONTROLS Pneumatic Actuator, 0-20 PSI (D-3153-5)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-1)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3246-1)
- Johnson Controls Pneumatic Actuators