Shop All Current Sensing Relays
Johnson Controls
Current Sensing Relay, 0.75A, 120/240VAC
Mfr # R310AE-2C
Zoro # G4679421
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 120/240V AC
- AC Contact Rating - Relay 0.50A @ 250V
- DC Contact Rating - Relay 0.50A @ 250V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Product Information
- Brand Johnson Controls
- MFR # R310AE-2C
- Zoro # G4679421
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Body Depth - Relay | 0.88 in |
Body Height - Relay | 2.34 in |
Body Width - Relay | 1.85 in |
Overall Height - Relay | 2.34 in |
Sensing Hole Diameter | 0.7 in |
Body Width | 1.85 in |
Overall Depth | 2.34 in |
Body Depth | 0.88 in |
Body Height | 2.34 in |
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 0.5 A @ 250V, Contact Rating (DC) 0.5 A @ 250V, Core Type Solid, Input Voltage 0 to 250V AC/DC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Bracket & Surface, Trip Point 0.75 A, Trip Point Type Fixed, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.7 in, Status Indicator LED Indicator, Body Depth 0.88 in, Body Height 2.34 in, Body Width 1.85 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Male Plug, 30A 28V DC, 2-Pole 3-Wire Grounding, FSL1P, Screw Terminal, Blk and Wht (FSL1NP)
- SMC SOLID STATE AUTO SWITCH 12-24V-DC OTHER SWITCH (D-G5BA)
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 90A (C25GNF390B)
- JOHNSON CONTROLS Current Sensing Relay, Self Powered (CSDECM-C35200L1)
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, No Relay (CSDECM-C35200L0)
- JOHNSON CONTROLS Current Sensing Relay, 0.5A, 30VAC/DC (R310AD-1C)
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, Self Powered (CSDSC-C50100L0)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-20)
- Johnson Controls Current Sensing Relays