Shop All Current Sensing Relays
Johnson Controls
Current Sensing Relay, 0.50A, Self Powered
Mfr # CSDSC-C50100L0
Zoro # G6322132
original price:
$131.21
31% off
new price: $89.23
/ea
Free Shipping & Returns
$89.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage Self Powered
- AC Contact Rating - Relay 1.00A @ 30V
- DC Contact Rating - Relay 1.00A @ 30V
- Mounting - Relay Surface
- Contact Form - Relay SPST-NO
Product Information
- Brand Johnson Controls
- MFR # CSDSC-C50100L0
- Zoro # G6322132
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Body Height - Relay | 2.5 in |
Overall Height - Relay | 2.5 in |
Body Width - Relay | 0.57 in |
Body Depth - Relay | 2.23 in |
Body Depth | 2.23 in |
Body Height | 2.5 in |
Body Width | 0.57 in |
Sensing Hole Diameter | 0.75 in |
Overall Depth | 2.5 in |
Description
Current Sensor Relay, Contact Form SPST-NO, Contact Rating (AC) 10 A @ 125V, Contact Rating (DC) 1 A @ 30V, Core Type Split, Current Rating 150 A, Input Voltage Self Powered, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Trip Point 0.5 to 50 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Terminal Strip, Sensing Hole Diameter 0.75 in, Status Indicator LED Indicator, Wire Gauge 14 AWG, 24 AWG, Body Depth 2.23 in, Body Height 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Mounting Foot Kit (CMFK 62490)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Red (HS3-025-25-RD)
- EATON Limit Switch Head, Rotary Lvr, Top, 1.35 In (LS-XL)
- KABLE KONTROL Cable Zip Ties 11" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT267)
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, No Relay (CSDECM-C35200L0)
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 12VAC (CSDSC-C50100L3)
- JOHNSON CONTROLS Current Sensing Relay, Self Powered (CSDECM-C35200L1)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 24VAC (CSDSC-C50100L1)
- E-MAX Trip Indication 10A Other Relay (6319233)
- Johnson Controls Current Sensing Relays