Shop All Motorized Dampers Accessories
Johnson Controls
Coupler Kit
Mfr # M9220-601
Zoro # G2524938
product price: $11.81
/ea
$11.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9220 Series Actuator
- Compatible with Series M9220
- Compatible with Manufacturer Model Number M9220-BAC-3
- Product Type Coupler Kit
- Compatible Manufacturer Part Number M9220-BAC-3
Product Information
- Brand Johnson Controls
- MFR # M9220-601
- Zoro # G2524938
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Minimum Round Shaft Diameter | 1/2 in |
Maximum Square Shaft Width | 3/8 in |
Minimum Square Shaft Width | 1/2 in |
Maximum Round Shaft Diameter | 3/4 in |
Details
Item | Coupler Kit |
For Use With | M9220 Series Actuator |
Compatible with Series | M9220 |
Compatible with Manufacturer Model Number | M9220-BAC-3 |
Product Type | Coupler Kit |
Compatible Manufacturer Part Number | M9220-BAC-3 |
Compatible with Manufacturer Part Number | M9200 |
Compatible with Manufacturer Model Number [NEW] | M9200 |
Compatible with Brand | Johnson Controls |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible Manufacturer Model Number | M9220-BAC-3 |
For Use with Mfr. Model Number | M9220-BAC-3 |
For Use With Mfr. Model Number | M9220-BAC-3 |
Description
Coupler Kit, Product Type Coupler Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9220-BAC-3, Compatible with Grainger Part Number 41P596, Compatible with Series M9220, Maximum Round Shaft Diameter 3/4 in, Maximum Square Shaft Width 3/8 in, Minimum Round Shaft Diameter 1/2 in, Minimum Square Shaft Width 1/2 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.97, Galv, 12x12x12" (H61A1X1)
- NU-CALGON Condensate Pan Treatment, Gel Tablet, Red (4185-04)
- INTEGRA MILTEX Selkirk Corporation SPR6CCSB 6 Inch Superpro Catherdral Support Box With Black Ceiling Trim Galvalume (77680)
- AAF FLANDERS 15x20x2 Pleated Air Filter, MERV 8 (80055.021520)
- JOHNSON CONTROLS Weather Shield (M9000-300)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 3/4 (JT3325)
- JOHNSON CONTROLS Weather Shield (M9000-330)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- JOHNSON CONTROLS VOPEN-018X018 DAMPER AIR CONDITIONER PARTS AND ACCESSORY (DGB0815)
- JOHNSON CONTROLS Horizontal Remote Mounting Kit (M9000-170)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02039)
- Johnson Controls Dampers