Shop All Thermostat Guards and Accessories
Johnson Controls
Condenser Fan Speed Control
Mfr # P266ACA-100C
Zoro # G6555491
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Volts 208/240
- Requires P266SNR-1C or P266SNR-2C
- Triac Output Amps 8
- Input Volts AC @ 60/50 Hz 208/240
- Hard Start Timing (Sec.) 2 sec
Product Information
- Brand Johnson Controls
- MFR # P266ACA-100C
- Zoro # G6555491
- UPC # 066201117336
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Width | 7 in |
Overall Height | 6 1/4 in |
Overall Depth | 2 3/4 in |
Description
Fan Speed Control, Maximum Control Pressure Setpoint 754 psi, Minimum Control Pressure Setpoint 0 psi, Maximum Temperature Setting 140 Degrees F, Minimum Temperature Setting -40 Degrees F, Input Voltage 208/240V AC, Output Voltage 208/240V AC, Electrical Connection Type Quick Connect Terminals, Output Current 8 A, Contact Form SPST, Input Sensor Type Pressure Sensor, Number of Inputs Pressure Sensor (1), Number of Pressure Sensors Included 0, Number of High VAC TRIACs 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X30X1 Poly Disposable Panel Air Filter MERV 6, 6PK (24301.6 6pk)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT85)
- KATS Circulating Tank Heater, 850W (12010)
- ROXUL 2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (40265)
- JOHNSON CONTROLS Network Sensor, White, Logo (NSB8BHN240-0)
- JOHNSON CONTROLS Humidity Sensor, Nickel, 32-131 F (HE-69135NS-0)
- JOHNSON CONTROLS Network Sensor, Pir, White, Logo (NSB8MHN240-0)
- JOHNSON CONTROLS Temperature Sensor, Duct Temperature Element Holder (TE-6001-11)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Duct 4" Metal (TE-636GM-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, 6' (TE-631AM-1)
- ROBERTSHAW Thermostat with Dial (5000-814)
- Johnson Controls Thermostats