Johnson Controls

Condenser Fan Speed Control


product price: $573.98
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Input Volts AC @ 60/50 Hz 208/240
  • Triac Output Amps 8
  • Ambient Temp. Range (C) -40 to 60
  • Requires P266SNR-1C or P266SNR-2C
  • Hard Start Timing (Sec.) 2 sec
See all product information

Product Information

Dimensions

Overall Height 6 1/4 in
Overall Depth 2 3/4 in
Overall Width 7 in

Details

Item Fan Speed Control
Input Volts AC @ 60/50 Hz 208/240
Triac Output Amps 8
Ambient Temp. Range (C) -40 to 60
Requires P266SNR-1C or P266SNR-2C
Hard Start Timing (Sec.) 2 sec
Controls Single Stage Condenser Fans
Control Volts 208/240
Standards C-Tick Compliant (N1813), C-UL-US, CE Listed, FCC, ICES-003
Application Air Conditioning, Refrigeration
Input Voltage 208/240V AC
Contact Form SPST
Minimum Operating Temperature -40 Degrees F
Number of High VAC TRIACs 3
Number of Auxiliary Contacts 3
Body Material Aluminum
Product Type Fan Speed Control
Weight 2.2 lb
Percentage of Supply Voltage to Start 40 %
Maximum Operating Temperature 140 Degrees F
Number of Inputs Pressure Sensor (1)
Number of Pressure Sensors Included 3
Maximum Control Pressure Setpoint 754 psi
Output Voltage 208/240V AC
Primary Voltage 208/240V AC
Output Current 8 A
Maximum Temperature Setting 140 Degrees F
Series P266
Items Controlled Fans
Minimum Control Pressure Setpoint 0 psi
IP Rating IP54
Input Sensor Type Pressure Sensor
Frequency 50/60 Hz
Plate Material Aluminum
Switch Type Dual Slide
Minimum Temperature Setting -40 Degrees F
NEMA Rating 3R
Electrical Connection Type Quick Connect Terminals

Description

Fan Speed Control, Maximum Control Pressure Setpoint 754 psi, Minimum Control Pressure Setpoint 0 psi, Maximum Temperature Setting 140 Degrees F, Minimum Temperature Setting -40 Degrees F, Input Voltage 208/240V AC, Output Voltage 208/240V AC, Electrical Connection Type Quick Connect Terminals, Output Current 8 A, Contact Form SPST, Input Sensor Type Pressure Sensor, Number of Inputs Pressure Sensor (1), Number of Pressure Sensors Included 3, Number of High VAC TRIACs 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.