Shop All Humidifier and Dehumidifier Parts
Johnson Controls
Condenser Fan Speed Control, 460/575V
Mfr # P266BCA-100C
Zoro # G7142335
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Controls Single Stage Condenser Fans
- Hard Start Timing (Sec.) 2 sec
- Requires P266SNR-1C or P266SNR-2C
- Input Volts AC @ 60/50 Hz 460/575
- Triac Output Amps 4
Product Information
- Brand Johnson Controls
- MFR # P266BCA-100C
- Zoro # G7142335
- Country of Origin Mexico
- Category Humidifier and Dehumidifier Parts
Dimensions
Overall Width | 7 in |
Overall Depth | 2 3/4 in |
Overall Height | 6 1/4 in |
Description
Fan Speed Control, Maximum Control Pressure Setpoint 754 psi, Minimum Control Pressure Setpoint 0 psi, Maximum Temperature Setting 140 Degrees F, Minimum Temperature Setting -40 Degrees F, Input Voltage 460/575V AC, Output Voltage 460/575V AC, Electrical Connection Type Quick Connect Terminals, Output Current 4 A, Contact Form SPST, Input Sensor Type Pressure Sensor, Number of Inputs Pressure Sensor (1), Number of Pressure Sensors Included 0, Number of High VAC TRIACs 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (49137)
- ALL-FILTERS 15X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (15201.6 6pk)
- SUPCO Round Dual Run Capacitor, CD45+5X370R (CD45+5X370R)
- PACKARD Refrigerator Condenser Fan Motor (65411)
- JOHNSON CONTROLS Humidistat, 10-90%, 120/240V AC, SPDT (W42AA-1C)
- JOHNSON CONTROLS Humidistat, 0-70%, 120/208/240V AC, SPDT (W43A-14C)
- BESTAIR BestAir A401-SG4-11R Furnace High Efficiency Air Filter (696286)
- HONEYWELL Hm750A1000 120/240V Advanced (HM750A1000)
- AIRCARE Essential Oils, Induction, PK3 (EOVEL103PK)
- BESTAIR Bestair CB43 1043 Wick Filter Spacesaver 800 (4436739)
- ESSICK AIR Air Cleaner Filter (1051)
- Johnson Controls Humidifier and Dehumidifier Parts