Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 3 Way, SS Trim, (F)NPT 1
Mfr # VG1845CP
Zoro # G5079697
product price: $230.02
/ea
Free Shipping & Returns
$230.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Only/Actuator Included Valve Only
- Valve Type 3-Way
- Max. Water Temp. 284 Degrees F
- Material Stainless Steel Trim
- Closeoff Pressure 200 psi
Product Information
- Brand Johnson Controls
- MFR # VG1845CP
- Zoro # G5079697
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Connection Size | 1 in |
Height | 2 1/16 in |
Depth | 3 13/32 in |
Width | 2 29/64 in |
Overall Length | 2 7/16 in |
Overall Depth | 3 7/16 in |
Port Connection Size | 1 in |
Overall Height | 2 1/16 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 9.4, Close-Off Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 101A-24V 24V Electric Water (101A-24V)
- MUELLER COPPER REFRIGERATION COIL 3/8IN 50FT PARTS AND ACCESSORY (3P671)
- MUELLER 1/4" Access Valve 90, Brass (A 00335)
- DAYTON Supply Vent w/ Drive Pkg, 208-230/460 V (7HZ03)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2144)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1004)
- JOHNSON CONTROLS Pneumatic Replacement Filter (A-4110-604)
- JOHNSON CONTROLS Spring Kit (V-3754-6009)
- JOHNSON CONTROLS Thermostat Cover, Vertical, For JCI T-4000 (T-4756-1739)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BG)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2146)
- Johnson Controls Controls