Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 3 Way, SS Trim, (F)NPT 1-1/4
Mfr # VG1845DN
Zoro # G5079706
Free Shipping & Returns
$306.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closeoff Pressure 200 psi
- Depth 3 15/16 in
- Connection Size 1 1/4 in
- Height 2 3/4 in
- Valve Only/Actuator Included Valve Only
Product Information
- Brand Johnson Controls
- MFR # VG1845DN
- Zoro # G5079706
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Depth | 3 15/16 in |
Connection Size | 1 1/4 in |
Height | 2 3/4 in |
Width | 3 in |
Overall Length | 3 in |
Overall Depth | 3 15/16 in |
Overall Height | 2 3/4 in |
Port Connection Size | 1 1/4 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Three-Way, Bypass Port Coefficient of Volume (Cv) 7.4, Close-Off Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C Leak Detection Dye, 1 Oz (9497)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FB30X32X2A_6)
- DAYTON Thermostat (2201186)
- DETROIT RADIANT Flame Sensor (TP-222)
- JOHNSON CONTROLS Spring Kit (V-3754-6012)
- JOHNSON CONTROLS Pneumatic Valve Actuator Mounting Kit (MP8000-6002)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-2142)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AE)
- JOHNSON CONTROLS Current Sensor Hi Amp, Split Core (H321)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FT)
- JOHNSON CONTROLS Temp Pneumatic Switch, Open On Rise, Auto (A40GA-2C)
- Johnson Controls Controls