Shop All Electrically Actuated Ball Valves
Johnson Controls
Ball Valve, 2 Way, SS Trim, Press End, 1 In
Mfr # VG1295CN
Zoro # G6825481
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Safe Working Water PSI 580 psi
- Body Material Brass
- Application Control of Hot/Chilled Water
- Stem Material Stainless Steel
- Operating Temperature - Minimum -22 Degrees F
Product Information
- Brand Johnson Controls
- MFR # VG1295CN
- Zoro # G6825481
- Country of Origin Mexico
- Category Electrically Actuated Ball Valves
Dimensions
Overall Depth | 4 7/16 in |
Overall Height | 2 1/16 in |
Overall Length | 1 1/2 in |
Port Connection Size | 1 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- FILTRATION GROUP - HAVC Global Industrial„¢ Media Roll Air Filter, MERV 7, 30"W x 1080"L x 1"D (GI512217)
- JOHNSON CONTROLS Horizontal Remote Mounting Kit (M9000-170)
- TJERNLUND PRODUCTS Axial Duct Booster, 12 In. Dia. (EF-12)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AG)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HU)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AE)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HW)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10305S)
- Johnson Controls Electrically Actuated Ball Valves