Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 3/4
Mfr # VG1245BG
Zoro # G5080485
Free Shipping & Returns
$79.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Safe Working Steam PSI 15 with Thermal Spacer
- Safe Working Water PSI 580 psi
- Max. Water Temp. 284 Degrees F
- Depth 2 13/16 in
- Valve Only/Actuator Included Valve Only
Product Information
- Brand Johnson Controls
- MFR # VG1245BG
- Zoro # G5080485
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Depth | 2 13/16 in |
Connection Size | 3/4 in |
Width | 1 5/16 in |
Height | 1 7/8 in |
Overall Height | 1 7/8 in |
Overall Length | 1 5/16 in |
Port Connection Size | 3/4 in |
Overall Depth | 2 13/16 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTS AMERICA INC Mounting Brackets For Global Industrial„¢ Wing Air Curtain 100, White, 2/Pack (1-4-2801-0191)
- ZORO SELECT Equipment Mounting Rail, 6 Ft (30F451)
- ESSICK AIR 2GAL Evap Humidifier (D46 720)
- GREENSEAM Collar W/Damper, 8 in Duct Dia, Galvanized Steel, 24 GA, 10 in W x (GR6POCR8GA24D)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CL)
- JOHNSON CONTROLS Current Sensor Hi Amp, Split Core (H321)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1003)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1010)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AE)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CP)
- JOHNSON CONTROLS Pneu Signal Limiter, Hi/Low Limit (C-5230-3)
- Johnson Controls Controls