Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 2
Mfr # VG1245FR
Zoro # G5072681
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type (F)NPT
- Power Source Electric Actuator
- Max. Water Temp. 284 Degrees F
- Height 3 5/8 in
- Valve Only/Actuator Included Valve Only
Product Information
- Brand Johnson Controls
- MFR # VG1245FR
- Zoro # G5072681
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Height | 3 5/8 in |
Depth | 4 27/32 in |
Connection Size | 2 in |
Width | 2 15/16 in |
Port Connection Size | 2 in |
Overall Depth | 4 7/8 in |
Overall Height | 3 5/8 in |
Overall Length | 2 15/16 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor (99080519)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 1-1/2 in Width, 100 ft Length (FTPI-PSA-002-024)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (1APV6)
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80313)
- JOHNSON CONTROLS Lever Arm Assembly (D-9502-604)
- JOHNSON CONTROLS Stainless Steel Well (WZ-1000-2)
- JOHNSON CONTROLS Spring Kit (V-4332-6001)
- JOHNSON CONTROLS Current Sensor Hi Amp, Split Core (H321)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 3/4 (VG1845BL)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1007)
- JOHNSON CONTROLS Pneumatic Thermostat Kit, Dual (T-4000-611)
- Johnson Controls Controls