Shop All Pneumatic Control Accessories
Johnson Controls
Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/4
Mfr # VG1245DR
Zoro # G5083617
product price: $131.11
/ea
Free Shipping & Returns
$131.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Steam PSI 15 with Thermal Spacer
- Height 2 3/4 in
- Material Stainless Steel Trim
- Safe Working Water PSI 580 psi
- Valve Only/Actuator Included Valve Only
Product Information
- Brand Johnson Controls
- MFR # VG1245DR
- Zoro # G5083617
- UPC # 078502892706
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Height | 2 3/4 in |
Connection Size | 1 1/4 in |
Depth | 3 15/16 in |
Width | 2 1/16 in |
Overall Height | 2 3/4 in |
Overall Depth | 3 15/16 in |
Port Connection Size | 1 1/4 in |
Overall Length | 2 1/16 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES & JONES Steam Trap Repair Kit (RK2015-3)
- KING ELECTRIC Px ComfortCraft 120V, 1500W, Almondine, Color Packaging (PX1215-AD-R)
- MEARS Single Pole Heat with Heat Anticipator, Double S.P w/anticipator 3 wire (M21SP)
- ZORO SELECT 20x20x2 Synthetic Pleated Air Filter (60RD86)
- JOHNSON CONTROLS Temperature Actuated Pneumatic Switch (A40FA-1C)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245ES)
- JOHNSON CONTROLS Air Flow Contr. .05 To 1, .051 (R-317-1)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1 (VG1845CP)
- JOHNSON CONTROLS Thermostat Cover, Horizontal (T-4000-2140)
- JOHNSON CONTROLS Adaptor Bonnet (V-9999-670)
- JOHNSON CONTROLS Pneumatic Thermostat Kit, Single (T-4000-610)
- Johnson Controls Pneumatic Control Accessories