Shop All Electrically Actuated Ball Valves
Johnson Controls
Ball Valve, 2 Way, SS Trim, Flanged 3
Mfr # VG12A5HW
Zoro # G7132334
product price: $982.76
/ea
Free Shipping & Returns
$982.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safe Working Water PSI 580 psi
- Coefficient of Volume (Cv) 211
- For Media Water-Glycol Solution to 50%, Water, Steam
- Includes Actuator Actuator Not Included
- Overall Height 7 1/2 in
Product Information
- Brand Johnson Controls
- MFR # VG12A5HW
- Zoro # G7132334
- Country of Origin Mexico
- Category Electrically Actuated Ball Valves
Dimensions
Overall Height | 7 1/2 in |
Overall Depth | 12 1/4 in |
Overall Length | 7 1/2 in |
Port Connection Size | 3 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Aluminum 8 ft. Supurr-Flex Duct (F0408MSX/30)
- ROBERTSHAW Millivolt Kit, Natural Gas, 750 mV, 3.5 in wc, Low Capacity (710-296)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00348)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/4000 W (HF3326TD-RP)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- JOHNSON CONTROLS Valve 1/2" 3W Ball Valve 1.9Cv (VG1841AE)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 2-1/2 (VG18A5GU)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- JOHNSON CONTROLS Valve 1" 2W Ball Valve 11.7Cv (VG1241CN)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AE)
- B & K Electronic Valve H20 Ng (100112336)
- Johnson Controls Electrically Actuated Ball Valves