Shop All Electrically Actuated Ball Valves
Johnson Controls
Ball Valve, 2 Way, SS Trim, Flanged 3
Mfr # VG12A5HU
Zoro # G7255945
product price: $844.31
/ea
Free Shipping & Returns
$844.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Only/Actuator Included Valve Only
- Valve Type 2-Way
- Body Material Brass
- Coefficient of Volume 134
- Connection Size 3 in
Product Information
- Brand Johnson Controls
- MFR # VG12A5HU
- Zoro # G7255945
- Country of Origin Mexico
- Category Electrically Actuated Ball Valves
Dimensions
Connection Size | 3 in |
Width | 7 1/2 in |
Depth | 12 1/4 in |
Height | 7 1/2 in |
Overall Length | 7 1/2 in |
Port Connection Size | 3 in |
Overall Depth | 12 1/4 in |
Overall Height | 7 1/2 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Manifold Gauge Set, 8 ft (MAID8QZ)
- MAMAC Duct Sensor, 8" (TE-702-B-17-C)
- THERNLUND Hsj Power Venter For Gas/Oil 24V (HSJ)
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle (61LD87)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AG)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HW)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- JOHNSON CONTROLS Valve 1" 2W Ball Valve 11.7Cv (VG1241CN)
- JOHNSON CONTROLS Valve 1/2" 3W Ball Valve 1.9Cv (VG1841AE)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH120STE)
- Johnson Controls Electrically Actuated Ball Valves