Shop All Motorized Dampers Accessories
Johnson Controls
Ball Joint Damper, PK5
Mfr # M9000-605
Zoro # G7183303
original price:
$43.96
22% off
new price: $33.91
/pk 5, $6.78/ea
$33.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9100 Series Actuators
- Product Type Ball Joint
- Compatible with Series M9203
- Compatible with Manufacturer Model Number M9203, M9208, M9220
- Overall Height 24 3/8 in
Product Information
- Brand Johnson Controls
- MFR # M9000-605
- Zoro # G7183303
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Height | 24 3/8 in |
Overall Width | 1/2 in |
Details
Item | Ball Joint |
For Use With | M9100 Series Actuators |
Product Type | Ball Joint |
Compatible with Series | M9203 |
Compatible with Manufacturer Model Number | M9203, M9208, M9220 |
Compatible with Manufacturer Part Number | M9203, M9208, M9220 |
Compatible Manufacturer Part Number | M9203, M9208, M9220 |
Compatible with Manufacturer Model Number [NEW] | M9203, M9208, M9220 |
Compatible with Brand | Johnson Controls |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible Manufacturer Model Number | M9203, M9208, M9220 |
For Use with Mfr. Model Number | M9203, M9208, M9220 |
For Use With Mfr. Model Number | M9203, M9208, M9220 |
Description
Ball Joint, Product Type Ball Joint, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9203, M9208, M9220, Compatible with Series M9203, Overall Height 24 3/8 in, Overall Width 1/2 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Blower Shaft 1" x 23.75 (S1-001-07117-000)
- DAYTON Impeller (HV2116700G)
- WILLIAMS COMFORT PRODUCTS Outlet Register, Side, Powder Coat, 10 in L (6701)
- SOLER & PALAU Filter Box, w/Metal Clips, 8" (MFL-200)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2222)
- JOHNSON CONTROLS Actuator Terminal Block, 3 Terminal (M9000-105)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- JOHNSON CONTROLS Linkage Kit (M9000-560)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 3/4 (JT3325)
- Johnson Controls Motorized Dampers Accessories