Shop All HVACR Relays
Johnson Controls
Air Switching Cumulator
Mfr # C-9506-1
Zoro # G0566435
product price: $454.76
/ea
Free Shipping & Returns
$454.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Consumption 5 scfm
- Switching Ranges 2 to 12 psi
- Supply Pressure - Maximum 25 psi
- Differential Pressure - Maximum 1 psi
- Operating Temperature - Maximum 150 Degrees F
Product Information
- Brand Johnson Controls
- MFR # C-9506-1
- Zoro # G0566435
- Country of Origin Mexico
- Category HVACR Relays
Details
Item | Air Switching Cumulator |
Air Consumption | 5 scfm |
Switching Ranges | 2 to 12 psi |
Supply Pressure - Maximum | 25 psi |
Differential Pressure - Maximum | 1 psi |
Operating Temperature - Maximum | 150 Degrees F |
Operating Temperature - Minimum | -20 Degrees F |
Description
Air Switching Cumulator, Air Consumption 5 scfm, Differential Pressure - Maximum 1 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL CAN TAP VALVE R134A (ME85510)
- DAYTON Flexible Hose, 7 In (HV2126800G)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Espresso (51036-40)
- PECO Trane Compatible Zone Sensors (SP155-027)
- AAON Relay DPDT CIT 24VAC (V21450)
- HONEYWELL HOME Switching Relay, 24 V (RA89A1074)
- TECUMSEH Relay, K71-02 (K71-02)
- ZORO SELECT Enclosed Fan Relay, SPDT, 120V Coil (6ACJ2)
- WHITE-RODGERS Contactor, Type 154, 24V, 30A (90-163)
- YORK Heat Sequencer Relay, 24V (S1-024-19082-028)
- TACO Zoning Control, 2 Zone (SR502-4)
- Johnson Controls HVACR Relays