Shop All Motorized Dampers Accessories
Johnson Controls
Adjustable Stop Kit
Mfr # M9220-603
Zoro # G5075524
product price: $13.62
/ea
$13.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9220 Series Actuator
- Product Type Stop Kit
- Compatible with Series M9220
- Compatible with Manufacturer Model Number M9220-BAC-3
- Compatible Manufacturer Part Number M9220-BAC-3
Product Information
- Brand Johnson Controls
- MFR # M9220-603
- Zoro # G5075524
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Minimum Round Shaft Diameter | 1/4 in |
Maximum Round Shaft Diameter | 1/2 in |
Details
Item | Stop Kit |
For Use With | M9220 Series Actuator |
Product Type | Stop Kit |
Compatible with Series | M9220 |
Compatible with Manufacturer Model Number | M9220-BAC-3 |
Compatible Manufacturer Part Number | M9220-BAC-3 |
Compatible with Manufacturer Part Number | M9220 |
Standards | CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX |
Compatible with Brand | Johnson Controls |
Compatible with Manufacturer Model Number [NEW] | M9220 |
Compatible Manufacturer Model Number | M9220-BAC-3 |
For Use with Mfr. Model Number | M9220-BAC-3 |
For Use With Mfr. Model Number | M9220-BAC-3 |
Description
Stop Kit, Product Type Stop Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9220-BAC-3, Compatible with Grainger Part Number 41P596, Compatible with Series M9220, Maximum Round Shaft Diameter 1/2 in, Minimum Round Shaft Diameter 1/4 in, Standards CE Listed, CSA C22.2 No.139, EMC Directive 2004/108/EC, UL 873, File E27734, CCN XAPX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-020)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 7 (5C436)
- FIROMATIC Ts300B Square Thermal Switch 165 (TS300B)
- SCOTSMAN Ballast, For 56FK15, Fits Everest (BLST03-00)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- JOHNSON CONTROLS Actuator Accessory, 15VDC (M9300-1K)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 3/4 (JM2322)
- JOHNSON CONTROLS Position Indicator (M9000-606)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- HONEYWELL Push Rod, Dia 5/16 In, Depth 48 In (27520L/U)
- Johnson Controls Motorized Dampers Accessories