Shop All Pneumatic Control Accessories
Johnson Controls
Actuator Mounting Kit
Mfr # VG7000-1010
Zoro # G5080241
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. VG7000 1/2 in and 3/4 in V3801 Linkage, 3-6
- Includes Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring
- Compatible Product Type Pneumatic Valve Actuators
- Compatible Spring Range Minimum 3 psi
- Compatible Manufacturer Model Number V-3801-8001
Product Information
- Brand Johnson Controls
- MFR # VG7000-1010
- Zoro # G5080241
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Dimensions
Compatible Valve Size | 1/2 in, 3/4 in |
Details
Item | Actuator Mounting Kit |
For Use With | Mfr. No. VG7000 1/2 in and 3/4 in V3801 Linkage, 3-6 |
Includes | Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring |
Compatible Product Type | Pneumatic Valve Actuators |
Compatible Spring Range Minimum | 3 psi |
Compatible Manufacturer Model Number | V-3801-8001 |
Product Type | Mounting Kit |
Compatible Spring Range Maximum | 6 psi |
Description
Actuator Mounting Kit, Compatible Grainger Part Number 41P654, Compatible Manufacturer Model Number V-3801-8001, Compatible Product Type Pneumatic Valve Actuators, Compatible Spring Range Maximum 6 psi, Compatible Spring Range Minimum 3 psi, Compatible Valve Size 1/2 in, 3/4 in, Includes Spring, Stem Extension, Stem Lock Screw, Upper Spring Seat Spring, Product Type Mounting Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXON Spark Ignitor, Mn39782 (39782)
- ZORO SELECT Radiator Valve, Size 3/4 In (1RLT3)
- OMNITEC DESIGN Water Filter 20 Micron, 9-1/2 in. L (OWF20)
- RHEEM 47-100436-84A Blower Control (47-100436-)
- JOHNSON CONTROLS Pneumatic Thermostat Plastic Guard (GRD10A-608)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BG)
- JOHNSON CONTROLS Spring Kit (V-3974-6008)
- JOHNSON CONTROLS Thermostat Cover, w/Mounting Hdwr (T-4756-2141)
- JOHNSON CONTROLS Pneumatic Air Dryer Replacement Filter (A-4000-156)
- JOHNSON CONTROLS Valve, Less Actuator 1/2In (VB-4332-5)
- JOHNSON CONTROLS Thermostat Cover (T-4002-2126)
- Johnson Controls Pneumatic Control Accessories