Shop All Single Pressure Controls
Johnson Controls
AC Pressure Cutout Control, SPST, Manual
Mfr # P20DB-1C
Zoro # G6137275
product price: $110.25
/ea
Free Shipping & Returns
$110.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 36 in Capillary with 1/4 in Sweat
- Connection Sweat
- Type High/Low Pressure
Product Information
- Brand Johnson Controls
- MFR # P20DB-1C
- Zoro # G6137275
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Capillary Length (In.) | 36 in |
Pressure Connection Size | 1/4 in |
Overall Height | 3 3/8 in |
Overall Width | 2 3/8 in |
Overall Depth | 2 1/4 in |
Description
Pressure Cut-Out Control, Product Type Pressure Cut-Out Control, Pressure Range - Maximum 450 psi, Pressure Range - Minimum 100 psi, Pressure Range Adjustability Adjustable, Pressure Connection Type Sweat, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 208/240V AC, 277V AC, Contact Form SPST, Switch Action Open on Rise, Electrical Connection Type Quick Connect Terminals, Element Type Bellows, Series P20, NEMA Rating NEMA 1, Reset Type Manual Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Current Relay Kit, 30.3A (940-C016-03)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFB24)
- KMC CONTROLS Crank Arm Kit, MEP-7000 Series Actuators (HLO-4001)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 12" x 10" W (V5105)
- JOHNSON CONTROLS Pressure Switch, Open at 475 (P100DA-2C)
- JOHNSON CONTROLS Pressure Control, Low, 100 to 400 (P70AA-118C)
- JOHNSON CONTROLS Pressure Switch, Open at 425 (P100CP-2C)
- JOHNSON CONTROLS Pressure Control, High, 20 In to 100 (P70CA-4C)
- JOHNSON CONTROLS Pressure Switch, SPST, Auto, Threaded (P100CA-2C)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70BA-1C)
- SUPCO Press Switch, Range 350-250 PSIG (SHP350250)
- Johnson Controls Single Pressure Controls