Shop All Level Switches
Johnson Controls
1" MNPT SPDT Flow Switch 4-120V 760 gpm
Mfr # F261MAL-V01C
Zoro # G0100016
Free Shipping & Returns
$278.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1 MNPT
- Switch Type SPDT
- Voltage 4-120V
- Max. Pressure 290 psi
- Max. Flow GPM 760 gpm
Product Information
- Brand Johnson Controls
- MFR # F261MAL-V01C
- Zoro # G0100016
- Country of Origin Mexico
- Category Level Switches
Dimensions
Connection Size (In.) | 1 MNPT |
Connection Size | 1 in |
Overall Height | 11.3 in |
Overall Width | 6 in |
For Pipe Size | 1 in, 2 in, 3 in, 6 in |
Description
Flow Switch, Ambient Temperature - Maximum 140 Degrees F, Ambient Temperature - Minimum -40 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 10 A @ 120V/360V @ 120V (Pilot Duty), Flow Rate - Maximum 760 gpm, Flow Rate - Minimum 2.5 gpm, Flow Switch Type Paddle, For Pipe Size 1 in, 2 in, 3 in, 6 in, Frequency 50 Hz, 60 Hz, Horsepower - Maximum 1 hp, Housing Material Stainless Steel, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum -20 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 230V (WS1012BF)
- FILL-RITE Fuel Transfer Pump, 115V AC, 18 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in Inlet (FR713V)
- HEDLAND Flowmeter, 1 MNPT, 1-16 GPM (H621-616-R)
- ZOELLER Utility Pump (42-0023)
- JOHNSON CONTROLS SPDT Air Flow Switch (F262KDH-01C)
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 24V-230V 760 gpm (F261KAH-V01C)
- JOHNSON CONTROLS DPST Sump Pump Switch 120/240VAC (F59H-1C)
- JOHNSON CONTROLS SPDT Float Switch 120V-230V (F263MAP-V01C)
- JOHNSON CONTROLS 1/2" FNPT SPDT Flow Switch 24V-230V 17 gpm (F261KEH-V01C)
- JOHNSON CONTROLS 3/4" FNPT SPDT Flow Switch 24V-230V 17 gpm (F261KFH-V01C)
- MAGNETROL 120240VAc Float Switch (T20-4H3A-DAE)
- Johnson Controls Level Switches