Shop All Vent and Duct Insulation
Johns Manville
Duct Insulation, 1" x 24" x 48"
Mfr # 17735
Zoro # G3668856
product price: $24.99
/ea
Sold in multiples of 12 for $299.88
$299.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Board
- Duct Insulation Material Fiberglass
- Density 6 lb
- Duct Insulation Width 24 in
- Duct Insulation Length 4 ft
Product Information
- Brand Johns Manville
- MFR # 17735
- Zoro # G3668856
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Duct Insulation Width | 24 in |
Duct Insulation Length | 4 ft |
Length | 4 ft |
Width | 24 in |
Overall Width | 24 in |
Overall Length | 4 ft |
Details
Duct Insulation Item | Duct Insulation |
Type | Board |
Duct Insulation Material | Fiberglass |
Density | 6 lb |
Duct Insulation Color | White |
Thickness | 1 in |
Item | Insulation Sheets |
Jacket Material | All Service Jacket |
Standards | ASTM C1136, ASTM C553 Type III, ASTM C612, ASTM C612 TypeIB, ASTM C795, ASTM E-84, HH-I-558B, HH-I-558C, MIL-I-24244C, NFPA255, NRC 1.36, Type IA, UL723 |
Approx. R Value | 4.5 |
Temp. Range | -32 to 450 F Unfaced Side, -32 to 150 F Faced Side |
Color | White |
Material | Fiberglass |
Insulation Value | 4.5 |
Maximum Temperature Rating | 450 Degrees F |
Insulation Density | 6 lb |
Minimum Temperature Rating | -32 Degrees F |
Product Type | Duct Insulation |
Description
Insulation Sheets, Overall Width 24 in, Overall Length 4 ft, Thickness 1 in, Material Fiberglass, Jacket Material All Service Jacket, Insulation Value 4.5, Insulation Density 6 lb, Product Type Duct Insulation, Color White, Maximum Temperature Rating 450 Degrees F, Minimum Temperature Rating -32 Degrees F, Standards ASTM C1136, ASTM C553 Type III, ASTM C612, ASTM C612 TypeIB, ASTM C795, ASTM E-84, HH-I-558B, HH-I-558C, MIL-I-24244C, NFPA255, NRC 1.36, Type IA, UL723
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower with Drive Package (43XH09)
- RW BECKETT Air Tube Combination, 5-3/8 In, Less Head (AF53GU)
- DAYTON Low Voltage Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (6EEA2)
- AMERICAN METAL FILTER 18 X 18 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201818)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17740)
- JOHNS MANVILLE 3/4 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (684698)
- JOHNS MANVILLE 1 1/2 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (684703)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17650)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17750)
- JOHNS MANVILLE 1 in x 48 in x 48 in Calcium Silicate High Temperature Insulation, 40 (638331)
- KNAUF INSULATION .75# 3"X48"X50' (R 8.4) Knauf Fsk Fg Duct Wrap (502867)
- Johns Manville Vent and Duct Insulation