Shop All Vent and Duct Insulation
Johns Manville
Duct Insulation, 1-1/2" x 24" x 48"
Mfr # 17740
Zoro # G3701756
product price: $32.99
/ea
Sold in multiples of 8 for $263.92
$263.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Board
- Duct Insulation Material Fiberglass
- Density 6 lb
- Duct Insulation Width 24 in
- Duct Insulation Length 4 ft
Product Information
- Brand Johns Manville
- MFR # 17740
- Zoro # G3701756
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Duct Insulation Width | 24 in |
Duct Insulation Length | 4 ft |
Width | 24 in |
Length | 4 ft |
Overall Width | 24 in |
Overall Length | 4 ft |
Details
Duct Insulation Item | Duct Insulation |
Type | Board |
Duct Insulation Material | Fiberglass |
Density | 6 lb |
Duct Insulation Color | White |
Thickness | 1 1/2 in |
Temp. Range | -32 to 450 F Unfaced Side, -32 to 150 F Faced Side |
Approx. R Value | 6.8 |
Item | Insulation Sheets |
Standards | ASTM C1136, ASTM C553 Type III, ASTM C612, ASTM C612 TypeIB, ASTM C795, ASTM E-84, HH-I-558B, HH-I-558C, MIL-I-24244C, NFPA255, NRC 1.36, Type IA, UL723 |
Jacket Material | All Service Jacket |
Color | White |
Material | Fiberglass |
Insulation Density | 6 lb |
Maximum Temperature Rating | 450 Degrees F |
Product Type | Duct Insulation |
Minimum Temperature Rating | -32 Degrees F |
Insulation Value | 6.8 |
Description
Insulation Sheets, Overall Width 24 in, Overall Length 4 ft, Thickness 1 1/2 in, Material Fiberglass, Jacket Material All Service Jacket, Insulation Value 6.8, Insulation Density 6 lb, Product Type Duct Insulation, Color White, Maximum Temperature Rating 450 Degrees F, Minimum Temperature Rating -32 Degrees F, Standards ASTM C1136, ASTM C553 Type III, ASTM C612, ASTM C612 TypeIB, ASTM C795, ASTM E-84, HH-I-558B, HH-I-558C, MIL-I-24244C, NFPA255, NRC 1.36, Type IA, UL723
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 20" x 25" x 1", 4 Pack (KC20X25X1_4)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 4ft. (55S144024-0400)
- ALL-FILTERS 24X30X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (24301.10 4PK)
- DAYTON Roof Curb, Fixed, 12 In H, 62 1/2 In OD (2RB83)
- JOHNS MANVILLE Duct Insulation Wrap, 25 ft L x 48 in W, Thickness 1 1/2 in, Fiberglass (670378)
- JOHNS MANVILLE MICROLITE 3/4# FSK 1-1/2X48X100' DUCT WRAP (3MARJM34FSK112X48X100)
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation (638324)
- JOHNS MANVILLE 1 in x 24 in x 48 in Calcium Silicate High Temperature Insulation, 40 (638329)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17765)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17745)
- AGILUX 5 ft Hanging Cable with Angel Side Exit Hanger, Mini hooks, Loads To 33lbs 5:1 Safety Factor (LG-5FT)
- Johns Manville Heating Ventilation