Shop All Pipe Insulation
Johns Manville
8" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 41635
Zoro # G8643284
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 2 in
- Length 3 ft.
- For Iron Pipe Size 8"
- Material Mineral Wool
- Insulation Approx. R Value 8.7
Product Information
- Brand Johns Manville
- MFR # 41635
- Zoro # G8643284
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 8" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 8 in |
Fits Pipe Size | 8 in |
Description
Pipe Insulation, Insulation Material Mineral Wool, Installation Style Slit, Inside Diameter 8 1/2 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, Jacket Material Unfaced, Color Tan, R Value 8.7, Form Tube, For Copper Tube Size 8 1/2 in, For Pipe Size 8 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Nut, N0318 (N0318-05-SS)
- LEGEND VALVE 3/4" T-627 CELCON HOSE BIBB (202-564)
- BK RESOURCES Opti-Flow Twist Lever Drain With Overflow Outlet And Cap (BK-LWR-3)
- ZORO SELECT 3/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-020)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1-1/2" Wall (690457)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693668)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (690455)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (693685)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1/2" Wall (690443)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1/2" Wall (693684)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1" Wall (722613)
- Johns Manville Pipe Insulation