Shop All Pipe Insulation
Johns Manville
6" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 690467
Zoro # G1994146
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 6"
- Material Fiberglass
- Insulation Approx. R Value 6.5
- Wall Thickness - Insulation 1 1/2 in
Product Information
- Brand Johns Manville
- MFR # 690467
- Zoro # G1994146
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 6" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 6 in |
Fits Pipe Size | 6 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 6 45/64 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 6.5, Form Tube, For Copper Tube Size 6 in, For Pipe Size 6 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LZSTL8WSLP (1PK) Made by AFC (AFC-EWH-3000-1p-10424)
- DIXON Spring-Loaded Check Valve, 1-1/2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV150)
- CHICAGO FAUCET Naiad Metering Cartridge (628-XSLOJKABNF)
- DIXON Double Ear Pinch-On Clamp, 5/8 in Nominal, 0.591 Closed dia x 0.709 in Open dia, Steel, Domestic (1518)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1" Wall (690449)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 1/2" Wall (693684)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 2" Wall (690461)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1" Wall (693693)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1-1/2" Wall (690457)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (693669)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 3/4" Wall (434-AC41234)
- Johns Manville Pipe & Tubing Insulation