Shop All Pipe Fitting Insulation
Johns Manville
6-1/8" Max. O.D. PVC Insulated Fitting Cover
Mfr # 32815
Zoro # G3727936
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type 90 Degrees Elbow
- Fits Max. O.D. 6 1/8 in
- Approx. R Value 3.5
- Jacket Material PVC
- Insulation Material Fiberglass
Product Information
- Brand Johns Manville
- MFR # 32815
- Zoro # G3727936
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
For Maximum Outside Diameter | 6 1/8 in |
Details
Item | Insulated Fitting Cover |
Fitting Type | 90 Degrees Elbow |
Fits Max. O.D. | 6 1/8 in |
Approx. R Value | 3.5 |
Jacket Material | PVC |
Insulation Material | Fiberglass |
Color | White |
Temp. Range | -32 Degrees to 150 Degrees F |
Includes | Insert |
Standards | ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA |
For Fitting Type | 90 Degrees Elbow |
Includes Insulation Insert | Yes |
For Location | Indoor, Outdoor |
Insulation Insert Material | Fiberglass |
For Piping System | Chilled Water, Hot Water, Industrial Process, Institutional Application, Steam |
Market | Commercial, Industrial |
Description
Insulated Fitting Cover, For Fitting Type 90 Degrees Elbow, For Maximum Outside Diameter 6 1/8 in, Color White, Cover Material PVC Jacket, Minimum Operating Temperature -32 Degrees F, Maximum Operating Temperature 150 Degrees F, Insulation Insert Material Fiberglass, Includes Insulation Insert Yes, Standards ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA, Installation Method Tacks/Tape, For Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Side Spray & Hose Assembly Stainless (RP60097SS)
- LEGEND VALVE 1/2" T-531 HOSE BIBB (107-164)
- SANI-LAV Pistol Grip Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White (N2SW)
- BOSCH Tankless Water Heater, 9.56 in H, 240V AC (TR4000C-6)
- JOHNS MANVILLE 7-1/8" Max. O.D. PVC Insulated Fitting Cover (32825)
- JOHNS MANVILLE 2-1/2" Max. O.D. PVC Insulated Fitting Cover (32770)
- JOHNS MANVILLE 5-5/8" Max. O.D. PVC Insulated Fitting Cover (32810)
- JOHNS MANVILLE 4-1/2" Max. O.D. PVC Insulated Fitting Cover (29490)
- JOHNS MANVILLE 2-1/4" Max. O.D. PVC Insulated Fitting Cover (32765)
- JOHNS MANVILLE 10-3/4" Max. O.D. PVC Insulated Fitting Cover (29965)
- K-FLEX USA 3-1/8" x 1-1/8" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068318)
- Johns Manville Pipe & Tubing Insulation