Shop All Pipe Insulation
Johns Manville
5" x 3 ft. Pipe Insulation, 1" Wall
Mfr # 690466
Zoro # G1994198
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 5"
- Material Fiberglass
- Insulation Temp. Range 0 Degrees F to 850 Degrees F
- Wall Thickness - Insulation 1 in
Product Information
- Brand Johns Manville
- MFR # 690466
- Zoro # G1994198
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 5" |
Fits Pipe Size - Pipe Insulation | 5 in |
Insulation Length | 3 ft |
Fits Pipe Size | 5 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 5 41/64 in, Wall Thickness 1 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 4.35, Form Tube, For Copper Tube Size 5 in, For Pipe Size 5 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Rubber Cup Washer (333-040JKABNF)
- AMERICAN STANDARD Heritage Vormax 12"R Het Tank-Wh, 1.28 gpf, Elongated, White (4270A.104.020)
- GOURMETIER Templeton Pull-Out Kitchen Faucet, Brushed Nickel (GSC7578TL)
- ZORO SELECT 1/8" MNPT SS Hex Head Plug (4307001600)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 2" Wall (693683)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (693682)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 1/2" Wall (693681)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693672)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (693685)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (690452)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722582)
- Johns Manville Pipe & Tubing Insulation