Shop All Pipe Insulation
Johns Manville
4-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 693679
Zoro # G1994225
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 4-1/2"
- Material Fiberglass
- Insulation Nominal I.D. 5 in
- Color White
Product Information
- Brand Johns Manville
- MFR # 693679
- Zoro # G1994225
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 4-1/2" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 4 1/2 in |
Fits Pipe Size | 4 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 5 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 6.5, Form Tube, For Copper Tube Size 4 1/2 in, For Pipe Size 4 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Center-Center Fitting Size: 4" (L-7570-ORB)
- NIBCO 3/4" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (607-2I 3/4)
- ZURN Pa Tank Assy w/Lid and Internals (K) Z5, 1.6 gpf, Pressure Assist Tank, Floor Mount (Z5560-TNK-PA)
- KORKY FLUSH HANDLE UNIV CHRM (6055BP)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1" Wall (693678)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693677)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (693669)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1-1/2" Wall (693676)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (690441)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1/2" Wall (693665)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGS11838)
- Johns Manville Pipe Insulation