Shop All Vent and Duct Insulation
Johns Manville
3/4 in x 48 in x 48 in Calcium Silicate High Temperature Insulation
Mfr # 638339
Zoro # G8641367
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density 40 lb/cu ft
- Thickness 3/4 in
- Length 48 in
- Approx. R Value 0.77
- Width 48 in
Product Information
- Brand Johns Manville
- MFR # 638339
- Zoro # G8641367
- Country of Origin United States
- Category Vent and Duct Insulation
Dimensions
Length | 48 in |
Width | 48 in |
Details
Density | 40 lb/cu ft |
Thickness | 3/4 in |
Approx. R Value | 0.77 |
Temp. Range | 0 Degrees F to 1700 Degrees F |
Material | Calcium Silicate |
Moisture Absorption | Minimal |
Strength | Extra Strong |
Color | White |
Standards | ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL1479, UL1709, UL263 |
Item | High Temperature Insulation |
Foam Cell Type | Closed |
Facing Material | Unfaced |
Water Vapor Absorption | Minimal |
R Value | 0.77 |
Description
High Temperature Insulation, Density 40 lb/cu ft, Facing Material Unfaced, Flexibility Not Applicable, Foam Cell Type Closed, Form Board, Insulation Color White, Insulation Material Calcium Silicate, Maximum Operating Temperature 1,700 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 4 ft, Overall Width 4 ft, R Value 0.77, Thickness 3/4 in, Standards ASTM C656, C795, E119, E136, E72, E84, NFPA251, UL 1479, UL 1709, UL 263, Water Vapor Absorption Minimal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Supco Fan Cycling Pressure Switch - 210 PSI Open 275 PSI Closed (SFC210275)
- BUILDERS BEST UL Transition-Duct 4" x 8 ft. Single-Elbow Kit (111718)
- AIR HANDLER 20-1/2"x260 ft. Paint Collector Filter Roll, Fiberglass (6B845)
- HONEYWELL HOME MODULATING AUTOMATIC ROUND DAMPER 10" (MARD10)
- JOHNS MANVILLE 1/2 in x 48 in x 96 in Calcium Silicate High Temperature Insulation (638322)
- JOHNS MANVILLE 1 in x 48 in x 48 in Calcium Silicate High Temperature Insulation, 40 (638331)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17750)
- JOHNS MANVILLE 1 in x 24 in x 48 in Calcium Silicate High Temperature Insulation, 40 (638329)
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation (638324)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17740)
- SUPER SPACER Black 3/16-in Thick x 5/16-in Wide Edgetech 66 Foot Roll (SS316516BL)
- Johns Manville Heating Ventilation