Shop All Pipe Insulation
Johns Manville
3-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 693673
Zoro # G1994301
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 3-1/2"
- Material Fiberglass
- Insulation Body Material Fiberglass
- Insulation Approx. R Value 6.5
Product Information
- Brand Johns Manville
- MFR # 693673
- Zoro # G1994301
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3-1/2" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 3 1/2 in |
Fits Pipe Size | 3 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 4 5/32 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 6.5, Form Tube, For Copper Tube Size 3 1/2 in, For Pipe Size 3 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 80 (464-120X)
- WESTWARD Ratcheting Tube Cutter, 5/16-1 1/16 In (3CYP9)
- ZURN Water Pressure Reducing Valve, 3/4" Pipe (34-20XL)
- LEGEND VALVE 1" PEX x 1" MALE ADPTER (461-763)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693672)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1" Wall (690465)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1/2" Wall (690442)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1/2" Wall (693670)
- JOHNS MANVILLE 8" x 3 ft. Pipe Insulation, 2" Wall (41635)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (693685)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGT13834S)
- Johns Manville Pipe & Tubing Insulation