Shop All Pipe Insulation Jackets
Johns Manville
2-1/2" x 48" L PVC Insulated Pipe Jacket
Mfr # 535434
Zoro # G3594315
original price:
$16.39
8% off
new price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Thickness 0.02
- Jacket Material PVC
- Fits Max. O.D. 2 1/2 in
- Insulation Temp. Range -30 Degrees F to 150 Degrees F
Product Information
- Brand Johns Manville
- MFR # 535434
- Zoro # G3594315
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Length | 48" |
Insulation Length | 4 ft |
For Maximum Outside Diameter | 2 1/2 in |
Details
Item | Pipe Insulation Jacketing |
Thickness | 0.02 |
Jacket Material | PVC |
Fits Max. O.D. | 2 1/2 in |
Insulation Temp. Range | -30 Degrees F to 150 Degrees F |
For Use On | Bare Pipes, Pipe Insulation |
Temp. Range | -30 to 150F |
Standards | ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA |
Insulation Jacket Material | PVC |
Pipe Insulation Item | Insulated Pipe Jacket |
Color | White |
Insulation Color | White |
For Location | Indoor, Outdoor |
For Product Type | Straight Runs |
Market | Commercial, Industrial |
Includes Vapor Barrier | Yes |
Includes Insulation Insert | No |
Description
Pipe Insulation Jacketing, For Product Type Straight Runs, For Maximum Outside Diameter 2 1/2 in, Color White, Jacket Material PVC Jacket, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 150 Degrees F, Overall Length 4 ft, Standards ASTM D1784, ASTM D257, ASTM D3679, ASTM D638, ASTM D790, ASTM D792, ASTM E136, ASTM E84, BOCA, ICBO, SBCCI, USDA, Installation Method Tape, Includes Vapor Barrier Yes, For Location Indoor, Outdoor, Market Commercial, Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 1in (CRA-325.4-ACT-DP-AS-U-W5-K-642012)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1/2 in Pipe Size (8215G023)
- LEGEND VALVE 3/8" X 3" GALVANIZED NIPPLE (356-044E)
- THRIFCO PLUMBING 4 Way Sillcock Key Wrench Fits Faucet, Spigots and Most Valves (4400358)
- JOHNS MANVILLE 6" x 48" L PVC Insulated Pipe Jacket (533443)
- JOHNS MANVILLE 3-1/2" x 48" L PVC Insulated Pipe Jacket (36645)
- JOHNS MANVILLE 5-1/2" x 48" L PVC Insulated Pipe Jacket (36665)
- JOHNS MANVILLE 4-1/2" x 48" L PVC Insulated Pipe Jacket (36655)
- JOHNS MANVILLE 6-1/2" x 48" L PVC Insulated Pipe Jacket (36670)
- JOHNS MANVILLE 8-1/2" x 48" L PVC Insulated Pipe Jacket (36680)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- Johns Manville Pipe Insulation Jackets