Shop All Pipe Insulation
Johns Manville
2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 690455
Zoro # G1994380
original price:
$53.85
28% off
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 2-1/2"
- Material Fiberglass
- Insulation Body Material Fiberglass
- Approx. R Value 6.5
Product Information
- Brand Johns Manville
- MFR # 690455
- Zoro # G1994380
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 2-1/2" |
Fits Pipe Size - Pipe Insulation | 2 1/2 in |
Insulation Length | 3 ft |
Fits Pipe Size | 2 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 2 29/32 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Jacket Material ASJ Facing, Color White, R Value 6.5, Form Tube, For Copper Tube Size 2 1/2 in, For Pipe Size 2 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E4C-00 Extra Heavy Duty Commercial Quality Elongated Toilet Seat with Stainless Steel Hinges Post; White (4F1E4C-00)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- APOLLO BY TMG 1/2 in. x 1/2 in. CPVC CTS x FNPT Solvent Weld Adapter (10-Pack), 10PK (CPVCFA12W10PK)
- COLDER 1/4" MNPT Chrome Plated Brass Panel Mount Coupler (LCD15004)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693668)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (693669)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 2" Wall (692377)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1" Wall (693666)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1" Wall (693671)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (693656)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 1" Wall (6RX100238)
- Johns Manville Pipe Insulation