Shop All Pipe Insulation
Johns Manville
1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 690452
Zoro # G1994627
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 1/2"
- Material Fiberglass
- Insulation Approx. R Value 6.5
- Temp. Range 0 Degrees to 850 Degrees F
Product Information
- Brand Johns Manville
- MFR # 690452
- Zoro # G1994627
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1/2" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 1/2 in |
Fits Tube Size | 7/8 in |
Fits Pipe Size | 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 7/8 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 6.5, Form Tube, For Copper Tube Size 7/8 in, For Pipe Size 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 1-1/4 x 2 In, 150 psi (511GFBKMAA0150)
- ASAHI 2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257020)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- KOHLER 8" Escutcheon Plate For Insight And Kinesis Faucet (13479-A-VS)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1" Wall (690444)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 2" Wall (690458)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (690441)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693677)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693668)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1" Wall (690465)
- K-FLEX USA Rubber Pipe Insulation (6RSR048028)
- Johns Manville Pipe & Tubing Insulation