Shop All Pipe Insulation
Johns Manville
1" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 693658
Zoro # G1994566
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 1"
- Material Fiberglass
- Insulation Nominal I.D. 1 25/64 in
- Color White
Product Information
- Brand Johns Manville
- MFR # 693658
- Zoro # G1994566
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1" |
Fits Pipe Size - Pipe Insulation | 1 in |
Insulation Length | 3 ft |
Fits Tube Size | 1 3/8 in |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 25/64 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 2.2, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size (406040)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 80 (464-600X)
- BK RESOURCES Replacement Optiflow 'Hot' Valve, Handle & Bonnet, Lead Free (BKF-HV-HB-G)
- LEGEND VALVE 1" T-611 PVC CHECK VALVE (203-105)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1" Wall (690446)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 2" Wall (693660)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (693659)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693668)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1/2" Wall (693692)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1-1/2" Wall (690457)
- TUNDRA Pipe Insulation, 6 ft L, Steel, Charcoal, 1 in Copper, 34 in IPS PVC, 118 in AC Tubing Pipe (31180U/PR38118UW)
- Johns Manville Pipe Insulation