Shop All Pipe Insulation
Johns Manville
1" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 693659
Zoro # G1994548
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 1"
- Material Fiberglass
- Insulation Approx. K Value 0.23
- Fits Tube Size 1 3/8 in
Product Information
- Brand Johns Manville
- MFR # 693659
- Zoro # G1994548
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1" |
Fits Tube Size | 1 3/8 in |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 1 in |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 25/64 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 6.5, Form Tube, For Copper Tube Size 1 3/8 in, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" x 1/4" Pipe Size (6-4 MHN-B)
- ZORO SELECT 3/4" Black Forged Steel Coupling Class 3000 (1MNX1)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KORKY Toilet Flapper, Black (54BP)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1" Wall (690446)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1/2" Wall (693658)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 2" Wall (693660)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 2" Wall (690458)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (690452)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1/2" Wall (693692)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048218)
- Johns Manville Pipe Insulation