Shop All Pipe Insulation
Johns Manville
1-1/4" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 693661
Zoro # G1994496
original price:
$58.79
43% off
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 1-1/4"
- Material Fiberglass
- Approx. K Value 0.23
- Fits Pipe Size - Pipe Insulation 1 1/4 in
Product Information
- Brand Johns Manville
- MFR # 693661
- Zoro # G1994496
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1-1/4" |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Insulation Length | 3 ft |
Fits Tube Size | 1 5/8 in |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 11/16 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Jacket Material ASJ Facing, Color White, R Value 8.7, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" BLACK NIPPLE RUN (355-256)
- OATEY Toilet Flange, Floor, 4" Spigot Fit (43587)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-25)
- SLOAN Regal 120 Xl Flush Valve (REGAL 120 XL)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1" Wall (690447)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1/2" Wall (690443)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (690453)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1/2" Wall (693670)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1/2" Wall (693665)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1" Wall (690448)
- K-FLEX USA Insul-Tube 6'L, 3/4 Nom. I.D, 3/8 Wall Thickness (6RX038068)
- Johns Manville Pipe Insulation