Shop All Pipe Insulation
Johns Manville
1-1/4" x 3 ft. Pipe Insulation, 1/2" Wall
Mfr # 690443
Zoro # G1994520
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 1-1/4"
- Material Fiberglass
- For Tube O.D. 1-5/8"
- Standards ASTM C1136, ASTM C547 Type 1, ASTM C585, ASTM C795, MEA Compliant, Mil-I-24244C, NRC 1.36
Product Information
- Brand Johns Manville
- MFR # 690443
- Zoro # G1994520
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1-1/4" |
Insulation Length | 3 ft |
Fits Tube Size | 1 5/8 in |
Fits Pipe Size - Pipe Insulation | 1 1/4 in |
Fits Pipe Size | 1 1/4 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 11/16 in, Wall Thickness 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 2.2, Form Tube, For Copper Tube Size 1 5/8 in, For Pipe Size 1 1/4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet (Z825B1-6F)
- LEGEND VALVE 1-1/2" T-611 PVC CHECK VALVE (203-107)
- ZORO SELECT Tubing, 3/8 In OD, 50 Ft L, Light Blue (2LZF4)
- BK RESOURCES Eye Wash Attachment (BK-EWS)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1" Wall (690447)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 2" Wall (693661)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (690453)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1" Wall (690444)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (693664)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (693669)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (722602)
- Johns Manville Pipe & Tubing Insulation