Shop All Pipe Insulation
Johns Manville
1-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 693663
Zoro # G1994469
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 1-1/2"
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 1 1/2 in
- Insulation Approx. K Value 0.23
Product Information
- Brand Johns Manville
- MFR # 693663
- Zoro # G1994469
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 1-1/2" |
Fits Pipe Size - Pipe Insulation | 1 1/2 in |
Insulation Length | 3 ft |
Fits Pipe Size | 1 1/2 in |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 59/64 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 850 Degrees F, Facing Material ASJ Facing, Color White, R Value 6.5, Form Tube, For Copper Tube Size 1 1/2 in, For Pipe Size 1 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 30 "H x Frosted Glass Edge Mirror, LED Mirror (ORB-30P)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693672)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/4 in Pipe Size (839-098)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 2 In (389013)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1/2" Wall (693662)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (693664)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (693685)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (693694)
- JOHNS MANVILLE 2-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (690455)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (224-AC25838)
- Johns Manville Pipe & Tubing Insulation