Shop All Diesel Fuel Filter Carts
Johndow Industries
Gas & Go Polyethylene 25-Gal Fuel Cart Diesel Caddy - UN/DOT & Transport CA Approved, GG-25PFC-D
Mfr # GG-25PFC-D
Zoro # G605987888
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Johndow Industries
- MFR # GG-25PFC-D
- Zoro # G605987888
- Country of Origin United States
- Category Diesel Fuel Filter Carts
Description
Gas & go polyethylene 25-gal fuel cart diesel caddy - un/dot & transport ca approved, gg-25pfc-d the fuel cart is un/dot and transport canada approved to safely store, transport and transfer fuel. It's ideal for landscape, marine, commercial and recreation applications. this 25-gallon model can be used in the gravity flow form or with the optional gg-prk13 two-way rotary pump kit. features: high molecular weight, high-density polyethylene (hmw-hdpe) gravity flow design molded handle 2" filler neck vented fill cap 10" hd pneumatic tires/wheels 10' 3/4" dispensing hose spring-loaded dispensing nozzle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT BRACKET KIT (401730)
- BALDWIN FILTERS Air Filter, 7 x 9-1/4 in. (PA1769)
- STREAMLIGHT Strion Hl 120/Dc Piggyback - Red (74787)
- TIP TOP TEAK Wood Oil Sealer - Gallon (TS 1002)
- JOHNDOW INDUSTRIES Fuel Station, For Gasoline, 12" W, Steel (JDI-FST15)
- MOTORCRAFT Motorcraft F-150 Diesel Filter Kit Motorcraft Fltr, Fd4627 (FD4627)
- MOTORCRAFT 99-03 Ford 7.3L Powerstroke Diesel Filter Element, Fd4597 (FD4597)
- Johndow Industries Diesel Fuel Filter Carts