Shop All Funnels & Accessories
Johndow Industries
Funnel, for JDI-8DCP, 18"
Mfr # 8DCP-FUN
Zoro # G7072101
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Johndow Industries
- MFR # 8DCP-FUN
- Zoro # G7072101
- UPC # 602425107052
- Country of Origin China
- Category Funnels & Accessories
Details
Item | Funnel For JDI-8DCP, 18" |
Description
Funnel For JDI-8DCP, 18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDELBROCK FUEL PUMP LOW PRESSURE 12V 30 GPH GASOLINE ONLY (17303)
- MOTORMITE 1/4 X 1/4 In Hard Vacuum Tubing Elbow Vacuum Connecto, 47316 (47316)
- CTA MANUFACTURING Socket Rack, 1/4" Drive, SAE (9720)
- TRICO Wiper Arm, 20-3/4", Heavy Duty (74-200)
- JOHNDOW INDUSTRIES Poly Oil Drain Funnel, 14" Diam (20174)
- HOPKINS Super Flex-Spout (Each) (10119B/24)
- AMFLO Funnel Tin Coated 32Oz (75-011)
- FUNNEL KING Polypropylene, 16 oz., 6", 5", 1-1/8", Yellow (32027)
- PIG Drum Funnel, Steel, 6-3/4 in. H, Red (DRM1212-RD)
- FUNNEL KING Polypropylene, 8 oz., 4", 4", 3/4", 1-1/8" (95855-7)
- WIRTHCO ENGINEERING Tough, Chemical-Resistant Heavy-duty Polyethylene Funnel (900 92)
- Johndow Industries Funnels & Accessories