Shop All Fuel Transfer Pumps
Johndow Industries
Fuel Caddy, 30 gal, Diesel, Yellow, Steel
Mfr # FC-P30A-UL-D
Zoro # G911248697
product price: $5,316.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$5,316.99
Free 30-Day Returns
Key Features
- Height 41 in
- Hose Material PVC
- Product Type Caddy
- Discharge Hose Length 8 ft
- Wheel Type Locking Swivel Casters
Product Information
- Brand Johndow Industries
- MFR # FC-P30A-UL-D
- Zoro # G911248697
- UPC # 602425687639
- Country of Origin China
- Category Fuel Transfer Pumps
Dimensions
Height | 41 in |
Discharge Hose Length | 8 ft |
Wheel Diameter | 5 in |
Width | 24 in |
Length | 30 in |
Details
Item | Diesel Caddy Steel Air 30-Gal. |
Hose Material | PVC |
Product Type | Caddy |
Wheel Type | Locking Swivel Casters |
Includes | Clamp, Ground Wire |
Capacity | 30 gal |
Color | Yellow |
Compatible Fuel | Diesel |
Standards | OSHA, UL Listed |
Dispensing Mechanism | Pneumatic Pump |
Tank Material | Steel |
Description
Diesel Caddy Steel Air 30-Gal., Capacity 30 gal, Compatible Fuel Diesel, Color Yellow, Tank Material Steel, Dispensing Mechanism Pneumatic Pump, Discharge Hose Length 8 ft, Height 41 in, Hose Material PVC, Includes Clamp, Ground Wire, Length 30 in, Product Type Caddy, Standards OSHA, UL Listed, Wheel Diameter 5 in, Wheel Type Locking Swivel Casters, Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Supreme 700 Ovation Power Jet Filter. Use in Terrariums & Aquariums (1027)
- DAYTON Deep Well Double Pipe, 4 In (4HFA9)
- LITTLE GIANT Little Giant 523003 P-AAA 120 GPH Intake At 1 t. Submersible Pump (147819)
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H600A-002)
- JOHNDOW INDUSTRIES Fuel Caddy, 25 gal, Diesel, Yellow, Steel (FC-25DC)
- JOHNDOW INDUSTRIES Fuel Caddy, 25 gal, Diesel, Yellow, HDPE (FC-25PFC-D)
- JOHNDOW INDUSTRIES Fuel Caddy, 30 gal, Diesel, Yellow, Steel (FC-P30-UL-D)
- PIUSI USA Diesl Mtr, K600, 4, 4-40 gpm gal., 1.5" Nptf, 3.9 to 39 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F0049701A)
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4210H)
- PIUSI USA Adptr, K24 A60, Auto Nzl, 3/4"BSP-M-1"BSP-F (F16475000)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in FNPT Inlet (FR1219H)
- Johndow Industries Fuel Transfer Pumps