Shop All Fuel Transfer Pumps
Johndow Industries
Fuel Caddy, 25 gal, Diesel, Yellow, HDPE
Mfr # FC-25PFC-D
Zoro # G511248738
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 43 in
- Wheel Type Pneumatic
- Tank Material HDPE
- Width 22 in
- Includes Cast Iron Pump, Mounting Bracket
Product Information
- Brand Johndow Industries
- MFR # FC-25PFC-D
- Zoro # G511248738
- UPC # 602425685987
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Height | 43 in |
Width | 22 in |
Discharge Hose Length | 8 ft |
Wheel Diameter | 10 in |
Length | 17 in |
Details
Item | Poly Diesel Caddy 25-Gal. |
Wheel Type | Pneumatic |
Tank Material | HDPE |
Includes | Cast Iron Pump, Mounting Bracket |
Product Type | Caddy |
Capacity | 25 gal |
Color | Yellow |
Dispensing Mechanism | Gravity-Fed |
Compatible Fuel | Diesel |
Description
Poly Diesel Caddy 25-Gal., Capacity 25 gal, Compatible Fuel Diesel, Color Yellow, Tank Material HDPE, Dispensing Mechanism Gravity-Fed, Discharge Hose Length 8 ft, Height 43 in, Includes Cast Iron Pump, Mounting Bracket, Length 17 in, Product Type Caddy, Wheel Diameter 10 in, Wheel Type Pneumatic, Width 22 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 1 HP Straight Center Discharge Pump 115/230V (4RU78)
- GOULDS HVAC Circulating Pump, 1/150 hp, 115, 1 Phase, NPT Connection (E1-BCAFNCTW-01)
- ACTION PUMP Action Pump Steel Lever-Action Drum Pump 3001 (3001)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 Lpm Air (RMA-23-SSV)
- JOHNDOW INDUSTRIES Fuel Caddy, 25 gal, Diesel, Yellow, Steel (FC-25DC)
- JOHNDOW INDUSTRIES Fuel Caddy, 30 gal, Diesel, Yellow, Steel (FC-P30A-UL-D)
- JOHNDOW INDUSTRIES Fuel Caddy, 30 gal, Diesel, Yellow, Steel (FC-P30-UL-D)
- TERA PUMP Battery Powered Fuel Transfer Pump (TRHA01)
- GROZ Transfer Pump, Diesel, 220V, AC, 220VAC, 15 Max. Flow Rate , 1/2 HP, Aluminum Die Cast, 1" FBSP Inlet (45513)
- GROZ Fuel Pump, Hi Flow, Electric, 20 gpm, 12V, 12VDC, 20 Max. Flow Rate , 1/7 HP, Aluminum Die Cast (44045)
- GPI Fuel Transfer Pump, 12V DC, 18 gpm Max. Flow Rate , 1/4 HP, Cast Aluminum, 1 in NPT Inlet (M-180S-AU W/FILTER)
- Johndow Industries Fuel Transfer Pumps