Shop All Barn & Hanging Door Hardware
This Product is Discontinued
John Sterling
White Bi-Fold Door Hardware Set, 36"L (Discontinued)
Mfr # R-BIF-20-2D3
Zoro # G0925985
This Product is Discontinued
Key Features
- Length (In.) 36 in
- Width (In.) 11/16 in
- For Use With Bi-Fold Sliding Doors
- Mounting Flush
- Material Steel
Product Information
- Brand John Sterling
- MFR # R-BIF-20-2D3
- Zoro # G0925985
- UPC # 077355015324
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 36 in |
Width (In.) | 11/16 in |
Roller Width/Dia. (In.) | 3/8 in |
Mounting Hole Size (In.) | 11/64 in |
Height (In.) | 3/4 in |
Details
For Use With | Bi-Fold Sliding Doors |
Mounting | Flush |
Material | Steel |
Includes | Track; (1) Track Pivot Assembly; (1) Bottom Jamb Bracket; (1) Bottom Pivot; (2) Top Pivot and Top Guide; (1) Snubber; (2) Hinge; (1) Wood Knob; Aligner; Screws |
Finish | Powder Coated |
Color | White |
Bearings | Nylon |
Number of Wheels | 2 |
Item | Bi-Fold Door Hardware Set |
Max. Weight (Lb.) | 20 lb |
Category Type | Hanging Door Hardware Kits |
Description
Bi-Fold Door Hardware Set, Max. Weight (Lb.) 20 lb, Steel, White, Powder Coated Finish, Length (In.) 36 in, Height (In.) 3/4 in, Width (In.) 11/16 in, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) 3/8 in, Flush Mounting, Mounting Hole Size (In.) 11/64 in, Nylon Bearings, Number of Wheels 2, -, Hardware -, Requires -, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.