Shop All Washroom Accessories
John Sterling
Tension Rod, Heavy Duty, 34"-63", PK3
Mfr # CD-0003
Zoro # G5883005
Sold in multiples of 6 for $105.30
$105.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Steel
- Weight Capacity 25 lb
- Overall Width 7/8 in
- Features For Permanent or Temporary Use, Heavy Duty with Locking Pin, Non-Marring Rubber Ends
Product Information
- Brand John Sterling
- MFR # CD-0003
- Zoro # G5883005
- UPC # 077355000030
- Country of Origin China
- Category Washroom Accessories
Dimensions
Overall Width | 7/8 in |
Length | 35 in |
Details
Item | Tension Rod,Heavy Duty,34"-63" |
Finish | Chrome |
Material | Steel |
Weight Capacity | 25 lb |
Features | For Permanent or Temporary Use, Heavy Duty with Locking Pin, Non-Marring Rubber Ends |
Compatible Manufacturer Part Number | CD-0003 |
Product Type | Shower Curtain Rod |
Description
Tension Rod,Heavy Duty,34 In.-63 In., Compatible Manufacturer Part Number CD-0003, Features For Permanent or Temporary Use, Heavy Duty with Locking Pin, Non-Marring Rubber Ends, Finish Chrome, Length 35 in, Material Steel, Overall Width 7/8 in, Product Type Shower Curtain Rod, Weight Capacity 25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- BANJO Flange, 2", 300 psi, Elbow, 3 1/16" O.D. (M200CPG90SH)
- DIXON K-Series FNPT, 3/8", Plug 3/8", ST (K3F3)
- RANDELL Faucet, Swivel , Dk Mt, Leadfree (HD FLR150)
- BETTER LIVING Clear Gray Plastic Shower Basket (13871)
- KOHLER Kelston Toilet Tissue Holder (13504-BN)
- BRADLEY Shelf, Recessed, 4X18X8-1/ (760-000000)
- GROHE Universal Pull Out Spray (46731000)
- GROHE Universal Spray Face Plate Matte Chrome (45877P00)
- KINGSTON BRASS Victorian Cosmetic Glass Shelf, Brushed Nickel (BA1119SN)
- GROHE Universal Plug Starlight Chrome (07182000)
- John Sterling Washroom Accessories