Shop All Shelf Brackets
John Sterling
Shelf and Rod Bracket Hardware, PK8
Mfr # CD-0047
Zoro # G2654172
product price: $2.85
/pk 8, $0.36/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel and Plastic
- Color White
- For Use With All Shelf and Rod Brackets
- Type Snap On
Product Information
- Brand John Sterling
- MFR # CD-0047
- Zoro # G2654172
- UPC # 077355004700
- Country of Origin China
- Category Shelf Brackets
Details
Material | Steel and Plastic |
Color | White |
Item | Shelf and Rod Bracket Hardware |
For Use With | All Shelf and Rod Brackets |
Type | Snap On |
Description
Shelf and Rod Bracket Hardware, Type Snap On, Material Steel and Plastic, Color White, - Finish, Size (In.) -, Width (In.) -, Height (In.) -, Max. Rod Dia. (In.) -, -, For Use With All Shelf and Rod Brackets, Hardware -, Includes -, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard Bin Clip, 13/32 In, PK5 (5TPF4)
- 80/20 Flanged Hex Nut, 30 Series, Zinc (14156)
- 80/20 4 Hole Joining Strip, For 25-2525 (25-4117)
- WESCO Standard Steel Drum Cradles, CW-10 (240022)
- JOHN STERLING White Max Duty Shelf and Rod Bracket (RP-0495-WT)
- JOHN STERLING Shelf Bracket, 9 3/4 In, Black (RP-0090-10BK)
- JOHN STERLING Heavy Duty Shelf Bracket, Black, 125 Lb (RP-0099-8BK)
- JOHN STERLING Heavy Duty Shelf Bracket, White, 125 Lb (RP-0099-8WT)
- JOHN STERLING Shelf and Rod Bracket, Steel (RP-0495-CH)
- JOHN STERLING 8 IN Black Scroll Shelf Bracket (RP-0091-8BK)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Standard (TRK05-24)
- John Sterling Shelf Brackets