Shop All Shelf Brackets
John Sterling
Pole Socket, Chrome, PK2
Mfr # CD-0010-CH
Zoro # G2171766
original price:
$9.33
21% off
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Length (In.) 7/8 in
- For Use With 0015-6CH, 0015-8CH
- Type Heavy Duty
Product Information
- Brand John Sterling
- MFR # CD-0010-CH
- Zoro # G2171766
- UPC # 077355078831
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 7/8 in |
Max. Rod Dia. (In.) | 1 5/16 in |
Details
Material | Steel |
Color | Chrome |
Item | Pole Socket |
For Use With | 0015-6CH, 0015-8CH |
Type | Heavy Duty |
Includes | screws |
Description
Pole Socket, Type Heavy Duty, Material Steel, Color Chrome, - Finish, Size (In.) -, Length (In.) 7/8 in, Width (In.) -, Height (In.) -, Max. Rod Dia. (In.) 1 5/16 in, -, For Use With 0015-6CH, 0015-8CH, Hardware -, Includes Screws, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Unlined, Yellow (HM8518Q)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet Base 364-95 (364-95)
- KRUEGER Audible Tank Alarm, For Krueger Gauges (Alarm-Direct)
- HARVEY Nipple Caddy with 66 compartments, Polyethylene, 6 5/8 in H x 7 5/8 in W (15616)
- JOHN STERLING White Max Duty Shelf and Rod Bracket (RP-0495-WT)
- JOHN STERLING Shelf and Rod Bracket, Steel (RP-0495-CH)
- JOHN STERLING Shelf and Rod Bracket Hardware, PK8 (CD-0047)
- JOHN STERLING 8 IN Black Scroll Shelf Bracket (RP-0091-8BK)
- JOHN STERLING 8 IN White Scroll Shelf Bracket (RP-0091-8WT)
- JOHN STERLING WHT Large Hvy Duty Shelf and Rod Brkt (RP-0496-WT)
- EKENA MILLWORK 2 1/2"W x 16"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X16FWPBL)
- John Sterling Shelf Brackets