Shop All Barn & Hanging Door Hardware
This Product is Discontinued
John Sterling
Pocket Door Hardware Set, Mill, 72"L x 1-5/16"W (Discontinued)
Mfr # R-PKF-150
Zoro # G2864845
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length (In.) 72 in
- For Use With 36 in Doors
- Mounting Rough In
- Material Aluminum
- Includes Track Header Assembly; (4) Split Stud; (2) Floor Plate; (2) 4-Wheel Carrier; (2) Top Mount Plate; (2) Door Guide; (1) Door Bumper; (1) Doorway End Bracket; (1) Pocket End Bracket; (1) Wrench; Screws
Product Information
- Brand John Sterling
- MFR # R-PKF-150
- Zoro # G2864845
- UPC # 077355016314
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 72 in |
Width (In.) | 1 5/16 in |
Roller Width/Dia. (In.) | 7/8 in |
Height (In.) | 31/32 in |
Mounting Hole Size (In.) | 11/64 in |
Details
For Use With | 36 in Doors |
Mounting | Rough In |
Material | Aluminum |
Includes | Track Header Assembly; (4) Split Stud; (2) Floor Plate; (2) 4-Wheel Carrier; (2) Top Mount Plate; (2) Door Guide; (1) Door Bumper; (1) Doorway End Bracket; (1) Pocket End Bracket; (1) Wrench; Screws |
Finish | Galvanized |
Color | Mill |
Category Type | Pocket Door Hardware |
Number of Wheels | 8 |
Max. Weight (Lb.) | 150 lb |
Hardware | Mounting |
Stanley EDP Number | 06-0352 |
Bearings | Steel Ball |
Item | Pocket Door Hardware Set |
Description
Pocket Door Hardware Set, Max. Weight (Lb.) 150 lb, Steel, Mill, Galvanized Finish, Length (In.) 72 in, Height (In.) 31/32 in, Width (In.) 1 5/16 in, Depth (In.) -, Roller Width/Dia. (In.) 7/8 in, Rough In Mounting, Mounting Hole Size (In.) 11/64 in, Steel Ball Bearings, Number of Wheels 8, For Use With 36 in Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.