Shop All Shelving & Rack Accessories
John Sterling
Closet Pole, Length 48 In.
Mfr # 0018-4
Zoro # G1406237
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Length (In.) 48 in
- For Use With Mfr. No. RP-0039-WT25
- Max. Rod Dia. (In.) 1 1/4 in
Product Information
- Brand John Sterling
- MFR # 0018-4
- Zoro # G1406237
- UPC # 077355001846
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Length (In.) | 48 in |
Max. Rod Dia. (In.) | 1 1/4 in |
Details
Material | Steel |
Color | White |
Item | Closet Pole |
For Use With | Mfr. No. RP-0039-WT25 |
Type | Heavy Duty |
Finish | Powder Coated |
Description
Closet Pole, Type Heavy Duty, Material Steel, Color White, Powder Coated Finish, Length (In.) 48 in, Max. Rod Dia. (In.) 1 1/4 in, For Use With Mfr. No. RP-0039-WT25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF Cube Bin, Blue, 3PK (72504)
- PLANO Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2362001)
- TENNSCO Tennsco Panel Leg Workbench w/ Hardwood Top & 4 Outlet Panels, 72"W x 30"D, Gray (EB-1-3072M-MGY)
- DURHAM MFG Drawer Bearing Rack (307B-95-D947)
- JOHN STERLING ClosetPro Closet Pole Socket, Steel, White, PowderCoated (BC-0039-WT)
- JOHN STERLING PEG DOUBL TAP MOUNT 6 in. WH (999999999999999)
- JOHN STERLING Shelf Standard Steel 45 in. (0201-45PM)
- JOHN STERLING Pilaster Clips, White, 12PK (PB-0086-WT)
- JOHN STERLING Closet Pole, Length 72 In. (0015-6CH)
- JOHN STERLING Closet Pole, Oak, 96" X 1-5/16" (0015-8OK)
- EQUIPTO Center Seismic Floor Anchor, RD (190317A-RD)
- John Sterling Shelving & Rack Accessories