Shop All Barn & Hanging Door Hardware
This Product is Discontinued
John Sterling
Bypassing Door Hanger Kit, Mill, 72"L (Discontinued)
Mfr # R-BYP-50-2D6
Zoro # G2177043
This Product is Discontinued
Key Features
- Length (In.) 72 in
- Width (In.) 1 13/16 in
- For Use With By-Pass Sliding Doors
- Mounting Flush
- Material Steel
Product Information
- Brand John Sterling
- MFR # R-BYP-50-2D6
- Zoro # G2177043
- UPC # 077355206715
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 72 in |
Width (In.) | 1 13/16 in |
Mounting Hole Size (In.) | 11/64 in |
Height (In.) | 61/64 in |
Roller Width/Dia. (In.) | 25/32 in |
Details
For Use With | By-Pass Sliding Doors |
Mounting | Flush |
Material | Steel |
Includes | Track; (2) Single Wheel Carrier A; (2) Single Wheel Carrier B; (1) Door Guide; (2) Finger Pull; (1) Door Stop; Screws |
Color | Mill |
Number of Wheels | 4 |
Category Type | Hanging Door Hardware Kits |
Bearings | Nylon |
Item | Bypassing Door Hanger Kit |
Max. Weight (Lb.) | 50 lb |
Description
Bypassing Door Hanger Kit, Max. Weight (Lb.) 50 lb, Steel, Mill, Length (In.) 72 in, Height (In.) 61/64 in, Width (In.) 1 13/16 in, Roller Width/Dia. (In.) 25/32 in, Flush Mounting, Mounting Hole Size (In.) 11/64 in, Nylon Bearings, Number of Wheels 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.