Shop All Barn & Hanging Door Hardware
This Product is Discontinued
John Sterling
Adjustable Door Guide, 2-1/8"L x 7/8"W (Discontinued)
Mfr # CD-0353
Zoro # G3480127
This Product is Discontinued
Key Features
- Length (In.) 2 1/8 in
- For Use With Doors 3/4 to 1 3/8 in Thick
- Mounting Floor
- Material Plastic
- Includes screws
Product Information
- Brand John Sterling
- MFR # CD-0353
- Zoro # G3480127
- UPC # 077355103533
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2 1/8 in |
Width (In.) | 7/8 in |
Height (In.) | 1 in |
Details
For Use With | Doors 3/4 to 1 3/8 in Thick |
Mounting | Floor |
Material | Plastic |
Includes | screws |
Color | Beige |
Category Type | Door Guides |
Type | Adjustable |
Item | Door Guide |
Description
Door Guide, Adjustable, Plastic, Beige, Length (In.) 2 1/8 in, Height (In.) 1 in, Width (In.) 7/8 in, Floor Mounting, For Use With Doors 3/4 to 1 3/8 in Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.